Abbotsford
kln32799

KLEIN TOOLS 32799 26-Piece Pro Impact Power Bit Set

Price $45.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32799

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (6.4 mm) long driver bits are easier to grip than a standard 1-Inch (25.4 mm) bit. The bit holder and nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers’ hex pockets increases surface contact between the nut and driver for better performance. All 26 pieces fit snugly in a durable, impact-resistant case featuring steel hinges, a stay-shut latch, and a hidden compartment for loose bits.


Longer pro impact power bits and drivers are designed to reach easily into boxes and panels

S2 Impact-Rated Steel for maximum life and a 1/4-Inch hex shank

4-Inch bit extension with strong magnet to keep bits in place

1-1/4-Inch precision machined bits are longer and easier to grip

2-5/8-Inch nut drivers reach easily into junction boxes

Extended 4-Inch Phillips and Square bits for hard-to-reach fasteners

Bits are easy to find and fit securely in the storage case

Case has a spring loaded stay-shut latch and a hidden storage area for loose bits

Phillips, square, and combo tips are color coded by size: green- #1 size bits, red- #2 size bits, black- #3 size bits

Slotted tips and nut drivers use ASME standard color coding

Specifications

Brand Name Klein Tools Item Name Power Bit Set
Type Impact Number of Pieces 26
Material Steel Size #2
For Use With Impact Drivers Includes 1/4 in, 5/16 in, 3/8 in Nut Drivers, 4 in Bit Extension, #1, #2, #3 1-1/4 in Long Phillips Bits, #2 4 in Long Phillips Bit, 3/16 in Long 1/4 in, 1-1/4 in Slotted Bit, #1, #2, #3 1-1/4 in Long Square Bits, #2 4 in Long Square Bit
Application Use with Power Impact Drivers UPC 092644327995

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought