Abbotsford
kln33801

KLEIN TOOLS 33801 ProFlex Impact Driver Bit Set, 40-Piece

Price $38.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:33801

Description

Klein Tools designed a set of ProFlex Torsion Zone Impact Driver Bits for the professional tradesman and do-it-yourself enthusiasts. All of the bits are made of high-impact rated S2 steel and feature an optimized torsion zone that absorbs impact forces to increase the lifetime of the bit. The 3-Inch bit holder and 1/4-Inch and 5/16-Inch nut drivers have strong magnets to easily hold bits and fasteners in place. Minimal chamfering on the nut drivers hex pockets increases surface contact between the nut and driver for better performance. All 40 pieces fit in a durable, impact-resistant case featuring steel hinges, a stay-shut latch and modular stackability with other cases of similar design.


Impact Driver Bit Set with ProFlex torsional recoil system features energy absorbing technology to extend the life of the bit

S2 impact-rated steel bits built for heavy-duty applications

Extended length 3.5-Inch #2 Phillips and #2 Square bits to easily access hard to reach fasteners

Compact, modular storage system is compatible with MODbox™ and stackable with other cases of similar design

Set includes 3-Inch bit extension with strong magnet to keep bits in place

Variety of Phillips, Slotted, Square and TORX® bits to drive the most common fasteners on the job

1/4-Inch and 5/16-Inch magnetic power nut drivers

Specifications

Brand Name Klein Tools Material S2 Tool Steel
For Use With Impact Drivers Application Impact Driving and Screwdriving
UPC 092644338014

Packages

1 - UNIT - 1