Abbotsford
mil48111837

MILWAUKEE TOOL 48-11-1837 M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery 2-Pack

Price $268.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1837

Description

The M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ CP battery packs. This increased performance results in the same power and runtime of a M18™ REDLITHIUM™ XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wide application range. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all Milwaukee M18™ solutions.


50% more power & runs 50% cooler

Provides the power of an XC battery in a compact size

Fully compatible with the M18 system, featuring over 175+ tools

REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions

Versatility: powers all 175+ M18 cordless solutions

Compatible with all M18 tools

Specifications

Brand Name Milwaukee Sub Brand High Output™, M18™, RedLithium
Item Name Battery Type Rechargeable, CP3.0
Chemical System Lithium-Ion Nominal Voltage 18 V
Charge Voltage 120 V Dimensions 5.31 in L x 3.3 in W x 2.31 in H
For Use With Milwaukee M18 Cordless Tools UPC 045242541355

Packages

1 - UNIT - 1