Abbotsford
mil48899257

MILWAUKEE TOOL 48-89-9257 SHOCKWAVE™ Impact Duty™ ELECTRICAL KIT (#1, #4, #9)

Price $208.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9257

Description

The SHOCKWAVE™ Impact Duty™ Electrical Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. Our step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The ¼” hex shank has an optimized SHOCKZONE™ body providing you with the industry’s most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike™ tip and dual spiral flute produce 2x faster holes. Our step drill bit kit features the #1 1/8 - 1/2", #4 3/16 - 7/8", and #9 7/8" &1-1/8" step bits with laser engraving for a clear stop on size identification.


Optimized for impact drivers, drill/driver compatible

Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits

The Rapid Strike Tip™ provides fast and accurate starts

A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits

The optimized Shockzone™ reduces early shank breaks

Made in the USA with global materials

Laser engraving for clear stop on size identification

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Step Drill Bit Set Type 3-Piece
Size Range 1/8 - 1-1/8 in Finish Titanium Aluminum Nitride
Includes #1 1/8 - 1/2 in, #4 3/16 - 7/8 in, #9 7/8 - 1-1/8 in Step Bits with Laser Engraving Application For Impact Drivers, Drill/Driver
UPC 045242505142

Packages

1 - UNIT - 1
Customers who bought this item also bought