Abbotsford
mil271920

MILWAUKEE TOOL 2719-20 M18 FUEL™ Hackzall® (Tool Only)

Price $239.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2719-20

Description

The Milwaukee 2719-21 M18™ FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE™ Brushless Motor and a best in class 7/8" stroke length, the M18™ FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS™ Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ XC5.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.


Cuts up to 50% faster than competitive one handed reciprocating saws

Up to 4x lower vibration for smooth cut starts & one-hand control

Compact and lightweight design allows for easier cutting in tight spaces or overhead applications

REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger

REDLITHIUM™ battery Technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the mrkt

One-handed design provides superior control and versatility over standard reciprocating saws

7/8 in. stroke length removes more material with each stroke resulting in the faster cuts

Pivoting shoe provides constant contact with the work-piece resulting in smoother cuts with less bucking and vibration

REDLINK Plus™ intelligence and POWERSTATE BRUless motor combine to provide up to 3x longer tool life than competitive one-handed reciprocating saws

M18 REDLITHIUM battery packs, compatible with 125+ solutions

Specifications

Brand Name Milwaukee Sub Brand Hackzall®, M18 FUEL™
Item Name Reciprocating Saw Type Cordless, Variable Speed
Blade Size Various Stroke Length 7/8 in
Strokes per Minute 0 - 3000 Cutting Type Straight
Battery Type Lithium-Ion Voltage Rating 18 V
Housing Material Plastic Color Red
Handle Type Pistol Grip Control Type Trigger Switch
Tool Length 14 in Tool Weight 4.07 lb
Includes (1) 2719-20 M18 Fuel Hackzall Reciprocating Saw, (1) General Purpose Sawzall Blade Standards ETL, UL Listed, CSA Certified
Application For Easier Cutting in Tight Spaces or Overhead Applications UPC 045242502776

Packages

1 - UNIT - 1
Customers who bought this item also bought