Abbotsford
mil49251523

MILWAUKEE TOOL 49-25-1523 Universal Fit OPEN-LOK™ Titanium Enhanced Carbide Teeth Extreme Material Blades (3/Pack)

Price $50.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1523

Description

The Universal Fit OPEN-LOK™ Titanium Enhanced Carbide Teeth Extreme Material Blades are designed for Oscillating Multi-Tools. They have a unique aggressive tooth design that offers you optimal cutting performance in wood, screws, metal pipe, nails, cement board, plaster, and more. The MILWAUKEE® 1-3/8" Titanium Enhanced Carbide Teeth Extreme Material Blade lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of materials for the longest blade life. The unique, aggressive carbide tooth design offers you faster cuts and better cutting performance in wood when compared to standard carbide blades. These Milwaukee multi-tool blades are designed and made in the USA with global materials.


CRBD Teeth for up to 50x longer life vs bi-metal blades

Unique Aggressive CRBD Teeth for faster cuts

Reinforced UNIV Fit OPEN-LOK™ anchor for better strength & control

UNIV Fit OPEN-LOK™ ANCH fits all major brands of non-starlock tools

TITANIUM ENHANCED™ to extend blade life

For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more

Protective black oxide coating for corrosion resistance

LG lasting laser etching for clear and easy blade identification

Cut-away blade body shape for fast plunge cuts

Made in the USA with global materials

Specifications

Brand Name Milwaukee Sub Brand Open-Lock™
Item Name Multi-Tool Blade Type Multi-Tool Blades
Width 1-3/8 in Material Titanium Enhanced Carbide
Applicable Materials Wood and Screws, Copper Pipe, Plaster, Cement Board Application Multi-Material
UPC 045242571161

Packages

1 - UNIT - 1
Customers who bought this item also bought