Abbotsford
mil49251203

MILWAUKEE TOOL 49-25-1203 1-1/4 inch Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Multi-Material Oscillating Multi-Tool Blades (1/Pack)

Price $21.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1203

Description

The 1-1/4" Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. The MILWAUKEE® bi-metal multi-tool blades are enhanced with titanium to deliver faster cuts than the previous generation, featuring more teeth with an increased cutting width and a deeper plunge cut. These oscillating multi-tool blades are designed and made in the USA with global materials.


TITANIUM CHARGED™ bi-metal for up to 15X LGer Life vs High CARB STL BLDs

TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life

Reinforced UNIV Fit OPEN-LOK™ anchor for better strength & control

UNIV Fit OPEN-LOK™ ANCH fits all major brands of non-starlock tools

For use in Multi-Material applications: wood, nails, PVC, and drywall

Protective black oxide coating for corrosion resistance

LG lasting laser etching for clear and easy blade identification

Cut-away blade body shape for fast plunge cuts

Made in the USA with global materials

1-1/4" Cutting W

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Oscillating Multi-Tool Blade Type Straight, Universal Fit
Length 2-11/16 in Width 1-1/4 in
Thickness 1/32 in Cutting Depth 1-5/8 in
Material Bi-Metal Color/Finish Black Oxide
Applicable Materials Wood, Nails, PVC and Drywall Application Multi-Material
UPC 045242575145

Packages

1 - UNIT - 1
Customers who bought this item also bought