
SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 150 mtr Reel Armadillo Aluminum Flexible Conduit
Description
Made from high strength aluminum alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/4 in |
Length | 150 m | Diameter | 20.62 mm ID x 28.07 OD |
Wall Thickness | 0.233 in | Material | Aluminum, Steel Wire |
Color | Gray | Finish | Galvanized |
Bend Radius | 203.2 mm | Packaging Quantity | 150 m |
Standards | CSA Certified |
Packages
150 - UNIT - 150 |