Abbotsford
mil289722

MILWAUKEE TOOL 2897-22 M18 FUEL™ 2-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2897-22

Description

The 2897-22 M18 FUEL™ 2-Tool Combo Kit is the highest performing Hammer Drill Impact Driver Combo Kit on the market. Included is the M18 FUEL™ Hammer Drill (2704-20), the Most Powerful 18-volt cordless drill on the market. Delivering up to 1,200 in-lbs of torque and up to 2,000 RPM, it provides faster drilling speed under heavy load to increase productivity. Also included is the M18 FUEL™1/4” Hex Impact Driver (2753-20), the Most Powerful Impact Driver in its class. At 1800 in-lbs of fastening torque, this impact drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. M18 FUEL™ features the most advanced cordless technology available, a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Electronic Intelligence and REDLITHIUM™ Battery Technology, resulting in longer motor life, more run time and more power.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name 2-Tool Combo Kit Includes (2) Belt Clip, (2) Bit Holder, (1) Side Handle, (1) Carrying Case, (1) 2704-20 M18 FUEL 1/2 in Hammer Drill/Driver, (1) 2753-20 M18 FUEL 1/4 in Hex Impact Driver, (2) 48-11-1850 M18 Redlithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger
Standards ETL, UL Listed, CSA Certified UPC 045242353668

Packages

1 - UNIT - 1
Substitutes to this product