Abbotsford
mil280420

MILWAUKEE TOOL 2804-20 M18 FUEL™ ½” Hammer Drill/Driver (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2804-20

Description

The M18 FUEL™ ½” Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name MILWAUKEE HOLIDAY DEALS Type Compact, Cordless, Brushless
Chuck Size 1/2 in Torque Rating 1200 in-lb
Voltage Rating 18 V Battery Type Lithium-Ion
Speed Rating 0 - 550, 0 - 2000 r/min Number of Speeds Variable
Battery Capacity 5 Ah Housing Material Nylon
Handle Type Pistol Grip Color Black,Red
Includes (1) Belt Clip, (1) Bit Holder and (1) Side Handle UPC 045242002344

Packages

1 - UNIT - 1 6 - UNIT - 6