Abbotsford
mil280422

MILWAUKEE TOOL 2804-22 M18™ FUEL 1/2 inch Hammer Drill Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2804-22

Description

The M18 FUEL™ 1/2" Hammer Drill is the industry's most powerful brushless battery powered drill, delivering up to 60% more power. Its cordless body is up to 1.5 shorter and up to 2-times faster under heavy load than other models. The all-metal ratcheting chuck is the best-in-class giving users increased bit grip strength and corrosion resistance. The POWERSTATE™ Brushless Motor was purposely built for the brushless drill to provide Up To 60% more power than the competitive set. Built-in REDLINK PLUS™ Intelligence ensures optimal tool performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system. The REDLITHIUM™ High Output™ HD12.0 Battery Pack delivers more work per charge and more work over the life of the pack than competitors. In addition to the drill, this kit comes with two M18 REDLITHIUM XC 5.0 battery packs (48-11-1850), one M18/M12 multi-voltage rapid charger (48-59-1812), a side handle, belt clip, belt holder, and a durable carrying case.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Hammer Drill Kit Type Compact, Cordless, Brushless
Chuck Size 1/2 in Torque Rating 1200 in-lb
Voltage Rating 18 V Battery Type Lithium-Ion
Speed Rating 0 - 550, 0 - 2000 r/min Number of Speeds Variable
Battery Capacity 5 Ah Housing Material Nylon
Handle Type Pistol Grip Color Black,Red
Includes (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver (Tool Only), (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Carrying Case and (1) Side Handle UPC 045242002337

Packages

1 - UNIT - 1