Abbotsford
mil290420

MILWAUKEE TOOL 2904-20 M18 FUEL™ 1/2" Hammer Drill/Driver

Price $278.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2904-20

Description

The M18 FUEL™ ½” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. Our cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. Our M18™ REDLITHIUM™ battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability, and corrosion resistance.


Most PWRful Hammer DRL

Only 6.9" in length for access into tight spaces and reduced fatigue

Auto-Stop™ CNTRL Mode, Enhanced SFTY

POWERSTATE™ BRUless MOTR delivers the power to complete the widest range of applications of any hammer drill driver

Fastest DRLing and Driving applications under load

Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event

1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention

MECH Clutch for consistency in driving a wide range of fasteners

Unmatched Performance with the most runtime in class with the XC5.0Ah batteries

Hammer DRL Mode for Fast DRLing into Brick, BLCK or CNCRT

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Hammer Drill Type Cordless, Reversible
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 117 ft-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 2100 r/min
Number of Speeds 2 Housing Material Glass Filled Nylon
Handle Type Side, Pistol Color Black/Red
Control Type Variable Speed Trigger Dimensions 6.95 in L x 2.38 in W
Includes (1) Hammer Drill, (1) Side Handle, (1) Belt Clip, (1) Battery Standards UL Listed
UPC 045242637720

Packages

1 - UNIT - 1