Abbotsford
mil280720

MILWAUKEE TOOL 2807-20 M18 FUEL™ HOLE HAWG® 1/2" Right Angle Drill (Tool Only)

Price $399.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2807-20

Description

Milwaukee's M18 FUEL™ HOLE HAWG® 1/2" Right Angle Drill delivers the next generation of right-angle drill performance providing electricians and professional tradesmen with the fastest rough-ins and lightest right-angle drill. We’ve redesigned it from the ground-up with an upgraded POWERSTATE™ Brushless Motor and enhanced REDLINK PLUS™ Intelligence electronics, allowing the next generation of the M18 FUEL™ HOLE HAWG® to deliver increased power and speed. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries (sold separately), the new M18 FUEL™ HOLE HAWG drills up to 220 7/8" holes on a single charge to increase productivity and eliminate downtime. We haven’t compromised on the lightweight or compact size that makes our M18 FUEL™ HOLE HAWG® the best right angle drill for electricians.


Fastest RGH-Ns

LTest RT ANGL DRL

Up to 220 7/8" Holes Per CHRG

All MTL 1/2" Keyed Chuck

POWERSTATE™ BRUless MOTR provides constant power under heavy load to power through 2-9/16" in. holes

REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge

M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 BAT PK delivers over 220 7/8" holes per charge, and has 50% More PWR and Runs 50% Cooler vs. REDLITHIUM™ XC

LED light to illuminate the work area

Compatible with all M18™ batteries

Ergonomic Top HNDL for maximum comfort

Specifications

Brand Name Milwaukee Sub Brand Hole Hawg®, M18 Fuel™
Item Name Right Angle Drill Type Brushless, Cordless, Reversible
Chuck Size 1/2 in Chuck Type Keyed
Voltage Rating 18 V Battery Type Lithium-Ion
Speed Rating 1550 r/min Color Black/Red
Control Type Variable Speed Dimensions 15.6 in L x 3.7 in W x 6.5 in H
Includes (1) Battery Standards UL Listed
UPC 045242560370

Packages

1 - UNIT - 1
Customers who bought this item also bought