Abbotsford
kln19352

KLEIN TOOLS 19352 1/2-1 inch Conduit Reamer

Price $35.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:19352

Description

From Klein Tools, the Conduit Reamer works with a screwdriver to ream and smooth thin-wall conduit. It locks onto a screwdriver and can ream both ID and OD at the same time. Comes with two set-screws to fit either round or square-shank screwdrivers.PRODUCT FEATURES:- Locks onto screwdrivers, reams and smoothes thin-wall conduit - Reams ID and OD at the same time - Two set-screws to fit round- or square-shank screwdrivers - Fits up to 3/8-Inch (10 mm) keystone-tip screwdrivers - NOT for use on power tools - Designed to be used on Electrical Metallic Tubing (EMT)


Reamer locks onto screwdrivers, reams and smooths thin-wall conduit

Reams ID and OD at the same time

Two set-screws to fit round- or square-shank screwdrivers

Fits up to 3/8-Inch (10 mm) keystone-tip screwdrivers

NOT for use on power tools

Designed to be used on Electrical Metallic Tubing (EMT)

Specifications

Brand Name Klein Tools Item Name Conduit Reamer
Type Straight, Manually Operated Size 0.584 - 1 in
Overall Length 1-5/8 in Finish Black Oxide
Shank Diameter 10 mm Includes (2) Set-Screws
Application For Reams and Soothes Thin-Wall Conduit UPC 092644857027

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought