![mil262520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12358355.jpg?preset=medium)
MILWAUKEE TOOL 2625-20 M18™ HACKZALL® Recip Saw (Tool Only)
Description
M18™ SAWZALL® Reciprocating saw. 18 inch length, 1-1/8 inch stroke length. QUIK-LOK® universal blade clamp. Counter balance mechanism reduces vibration for more control and less fatigue. All metal gearing and gear case provide maximum durability.
Specifications
Brand Name | Milwaukee | Sub Brand | Hackzall®, M18™ |
Item Name | Reciprocating Saw | Type | Brushed, Cordless, Fixed Shoe |
Blade Size | 1/2 in | Stroke Length | 3/4 in |
Strokes per Minute | 0 - 3000 | Cutting Type | Straight |
Battery Type | Lithium-Ion | Battery Capacity | 1.4 Ah |
Voltage Rating | 18 VDC | Housing Material | Metal/Plastic |
Color | Red/Black | Handle Type | Ergonomic Soft Grip |
Control Type | Variable Speed Trigger Switch | Tool Length | 13 in |
Tool Weight | 4.1 lb | Standards | UL Listed, CSA Certified, ETL Listed |
UPC | 045242200436 |
Packages
1 - UNIT - 1 |