×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klnmbd00111

KLEIN TOOLS MBD00111 14" x 30" Counter Stool

Price $160.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MBD00111

Description

Counter Stool, Swivel Seat, Black. 14 inch diameter vinyl covered cushion with custom Klein Tools. Swivel base provides long lasting comfort. 30 inch high, chrome finished 18-guage tube steel legs with foot rest. Plastic glides protect your floor.

Specifications

Brand Name Klein Tools Item Name Counter Stool
Type Swivel Seat Width 30 in
Height 14 in Cushion Type Vinyl Covered
Material 18 ga Tube Steel Leg Color Black
Finish Chrome Plated Caster Type Plastic Glides
UPC 092644822643

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok