Abbotsford
kln5165

KLEIN TOOLS 5165 10-Pocket Klein Tools Tool Pouch, Leather

Price $110.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5165

Description

This tool pouch offers lots of pockets for a variety of tools. Compact and portable so you only have to carry the tools you need for the job you're doing that day. Fits easily on most belt widths. Durable construction for long life.PRODUCT FEATURES:- Includes four large utility pockets, two pliers pockets, four screwdriver loops and a knife snap - Slotted to fit belts up to 2-Inches (51 mm) wide - Stitched and riveted leather construction for long life - Soft, pliable, and moisture-resistant to retain flexibility even after being wet and dried


Includes four large utility pockets, two pliers pockets, four screwdriver loops and a knife snap

Soft, pliable, and moisture-resistant to retain flexibility even after being wet and dried

Constructed of 100-Percent leather

Made in USA with global components

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type Multi-Pocket, Knife Snap Material Leather
Color Black Dimensions 254 mm W x 254 mm H
For Use With Up to 2 in Belt Includes (4) Large Utility Pockets, (2) Pliers Pockets, (4) Screwdriver Loops and Knife Snap
Application Slotted to fit belts up to 2" wide UPC 092644550522

Packages

1 - UNIT - 1
Customers who bought this item also bought