![kln55460](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255247895.jpg?preset=medium)
KLEIN TOOLS 55460 Tradesman Pro Phone Holder, Small
Description
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Phone Holder. This model is designed to hold an iPhone 4 or 5, or similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.PRODUCT FEATURES:- Fits iPhone® 4 & 5 and similar sized phones - Magnetic flap closure - Metal clip for attaching to belts up to 2-Inches (51 mm) wide - Constructed of 1680d Ballistic weave
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Phone Holder with Belt Clip | Type | Small, 1-Pocket |
Size | Small | Material | 1680D Ballistic Fabric |
Color | Black | Belt Width | Up to 2 in |
Dimensions | 1-1/2 in L x 2.906 in W x 5-3/4 in H | For Use With | Belt |
Application | For iPhone® 4 and 5 and Similar Sized Phones, Tool Storage | UPC | 092644554605 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |