![kln55461](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255247927.jpg?preset=medium)
KLEIN TOOLS 55461 Tradesman Pro Phone Holder, Large
Description
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Phone Holder. This model is designed to hold an iPhone 6, 7, 7s, 8, X, Samsung Galaxy S3, S4, S7, and similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.PRODUCT FEATURES:- Fits iPhone 6, 7, 7s, 8, X, Samsung Galaxy® S3, S4, S7, and similar sized phones - Magnetic flap closure - Metal clip for attaching to belts up to 2-Inches (51 mm) wide - Constructed of 1680d Ballistic weave
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Phone Holder with Belt Clip | Type | Phone Holder With Belt Clip |
Size | Large | Material | 1680D Ballistic Weave |
Color | Black | Belt Width | Up to 2 in |
Dimensions | 1-1/2 in L x 3.3 in W x 6 in H | For Use With | IPhone 6, 7, 7s, 8, X, Samsung Galaxy® S3, S4, S7 and Similar Sized Phones |
Application | For Phone Storage | UPC | 092644554612 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |