Abbotsford
pyr60wldrwca

KIDDE CANADA 21031592 Water Leak + Freeze Detector

Price $50.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21031592

Description

Kidde designed the Water Leak + Freeze Detector with smart features to alert you to water leaks or temperatures approaching freezing as soon as a situation develops - even when you aren't at home. Simply place the devices in areas that are at a high risk for water damage or freezing. They'll emit a loud beep and connect with the Kidde app to send a notification to your phone, giving you the time you need to take action - and to help you stay ahead of major damage.

Specifications

Brand Name Kidde Item Name Water Leak and Freeze Detector
Type Early Detection, Smart Series/Model 60WLDR-W-CA
Voltage Rating 120 VAC Amperage Rating 53 mA
Frequency Rating 60 Hz Battery Type 2 AA
Connection Type Plug-In Temperature Rating 40 - 100 °F
Warranty 1 yr Limited Standards CSA-6.19, ULC S531
UPC 047871315925

Packages

5 - UNIT - (5)
Customers who bought this item also bought