Abbotsford
pyrp4010ascoaqwfca

KIDDE CANADA 21031590 Smoke + Carbon Monoxide Alarm with Indoor Air Quality Monitor

Price $179.13 / EA Eco fees: $0.50
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21031590

Description

The first all-in-one smart home safety device to integrate smoke and carbon monoxide (CO) detection with Indoor Air Quality (IAQ) monitoring . The Kidde Smoke + Carbon Monoxide Alarm with Indoor Air Quality Monitor model P4010ACSCOAQ-WF-CA detects multiple airborne threats to home health and safety from a single, Wi-Fi-enabled device. Equipped with Kidde HomeSafe, it connects to the Kidde app to place status updates and mobile alerts at your fingertips. It's also designed to work together with existing Kidde hardwired interconnected alarms to provide whole-home alarm activation - when one alarm sounds, they all sound, and an alert is sent to your phone.

Specifications

Brand Name Kidde Item Name Smoke and Carbon Monoxide Alarm
Voltage Rating 120VAC Sensor Type Photoelectric Smoke Sensor, Electrochemical CO Sensor, Air Quality Sensor, (IAQ) measuring Temperature, Relative Humidity, Total Volatile Organic Compounds (TVOC)
Number of Sensors 6 Humidity 10 to 95% relative humidity (RH), non-condensing
Series/Model P4010ACSCOAQ-WF-CA Amperage Rating 53mA
Frequency Rating 60Hz Audible Alert Yes
Interconnection Capability Up to 24 Kidde devices Wiring Type Plug-in connector
Battery Type 10 yr Sealed Lithium Battery Dimensions 22.6 cm x 19.6 cm x 20.1 cm
Operating Temperature 4.4°C (40°F) to 37.8°C (100°F) Standards ULC S531, CSA 6.19
UPC 047871315901

Packages

2 - UNIT - (2)
Customers who bought this item also bought