Abbotsford
flu789

FLUKE ELECTRONICS CANADA LP 1633984 789 ProcessMeter

Price $2,644.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:1633984

Description

Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabledThe Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART® resistor eliminates the need to carry a separate resistor.The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect™ mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Process Calibrator Multimeter Size 203 mm L x 100 mm W x 50 mm H
Range 0 - 30 mA, 0 - 1 A, 0 - 1000 VAC, 40 MO Voltage Rating 24 VDC
Display Type Multiline LCD Specifications -20 to 55 °C Operating, -40 to 60 °C Storage Temperature
Dimensions 203 mm L x 100 mm W x 50 mm H Includes (4) AA Batteries, Test Leads, Alligator Clips and Instructions
Standards IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92 UPC 009596911219

Packages

1 - UNIT - 1
Customers who bought this item also bought