Abbotsford
fluprv240

FLUKE ELECTRONICS CANADA LP 4566209 240V PRV240 Proving Unit

Price $317.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4566209

Description

The Fluke PRV240 Proving Unit is a portable, pocket-sized, battery-powered voltage source. It is unique in that it sources stable ac and dc voltages for both LoZ and HiZ instruments.The Fluke PRV240 proving unit provides a safe and easy method for verifying proper operation of your test tool before attempting to test for either an energized source or a de-energized source without the need for cumbersome PPE, or in cases where no known voltage source is available. Your environment may still require minimal PPE such as hard, safety glasses or earplugs when using a proving unit.The PRV240 reduces the risk of shock and arc flash by removing unnecessary exposure to a potentially hazardous electrical environment while verifying the functionality of test tools before and after absence or presence of voltage is checked.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Proving Unit Type Portable
Voltage Range AC 240 VAC Battery Type (4) AA Alkaline
Dimensions 4.6 x 2.9 x 1.1 in Battery Life 5000 Test Cycles
Operating Temperature -10 to 50 °C Environmental Conditions 0 - 90% (0 - 35 °C), 0 - 70% (35 - 55 °C), 2000 m Operating Altitude
Warranty 1 yr Standards CE Marked, CSA Certified, IEC61010-1, IEC61010-2-030, IEC 61326-1, FCC, KCC Certified
Application To Validate Test Tool Functionality Outside of Hazardous Zones UPC 009596977298

Packages

1 - UNIT - 1
Customers who bought this item also bought