Abbotsford
mil279220

MILWAUKEE TOOL 2792-20 M18™ Jobsite Radio/Charger

Price $328.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2792-20

Description

The Milwaukee® M18™ Jobsite Radio/Charger is the first charging radio to bring the power of Bluetooth® to the jobsite, while delivering the industry s best reception and sound. The most advanced radio of its kind, the M18™ Jobsite Radio/Charger features a Bluetooth® receiver so you can stream rich, full sound wirelessly from over 100 feet away. Its unique battery charger allows you to charge any M18™ battery without sacrificing reception or sound quality. For added versatility, a high-power USB port allows you to charge most portable electronic devices over 50% faster than any competitor. The M18™ Radio/Charger s lightweight, high-strength design includes a reinforced roll cage for protection from weather and abusive jobsite conditions. The radio/charger also offers the industry s largest on-board, weather-sealed storage compartment to protect your small belongings and smart phones. A 16 auxiliary input cord and 2 AAA batteries are included.


Exclusive digital BLUtooth® receiver: streams audio wirelessly from over 100 Ft. away

USB power port: 50% faster device charging, plugged in or on the go

Premium speakers and 40 watt amplifier: produce a rich, full sound

Customizable equalizer and 10-station preset: delivers personalized, enhanced sound

AAA batteries included, M18 battery must be purchased separately

Reinforced roll cage and metal handles: protects against abusive jobsite conditions

Weather-sealed compartment: offers on-board protection for small belongings and A smart phone

On-board bottle opener: for convenience on and off the jobsite

CHRGr compatibility: all M18 batteries

USB power port: yes (2.1-AMP)

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Jobsite Charger Radio Type FM/AM, AUX, Bluetooth, Cordless
Height 15 in Width 12 in
Depth 12 in Display Type LCD
Power Supply 18 V Lithium-Ion Battery Channels 10
Number of Batteries 0 Color Red
Includes 16 Inch Auxiliary Input Cord, (2) AAA Batteries UPC 045242317837

Packages

1 - UNIT - 1