
3M CANADA 3M Heat Shrink Heavy Duty End Cap for Cable Diameters 0.59-1.26 inch, Black
Description
3M™ Heat shrinkable end caps are typically used to seal cable ends and provide moisture, mechanical and environmental protection. SKE end caps are for heavy-duty applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrinkable End Cap |
Type | Heavy Duty | Conductor Size | 15 - 32 mm² |
Expandable Inner Diameter | 40 mm | Recovered Inner Diameter | 15 mm |
Leg Length | 0.41 in | Overall Length | 90 mm |
Material | Cross-Linked Polyolefin | Color | Black |
Application | Seal Cable Ends and Provide Moisture, Mechanical and Environmental Protection | UPC | 054007652014 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 |