![burya1ca1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/579365287.jpg?preset=medium)
HUBBELL 1 AWG AL, 3/8 inch Stud Burndy Aluminum Compression Lug, 1 Hole w/o Inspection Window, Tin Plated
Description
Aluminum Compression Lug, 1 Hole w/o Inspection Window, 1 AWG, 3/8" Stud, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | Dual-Rated, Short Sleeve, Round/Sector Shaped |
Conductor Size | 1 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Overall Length | 2.59 in |
Color Code | Gold | Material | Aluminum |
Series/Model | YA-A | Voltage Rating | 35000 V |
Barrel Type | Internally Bevelled | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | For Use With | Aluminum and Copper Conductors |
Standards | UL 486A-486B Listed | Application | For Aluminum And Copper Conductors |
UPC | 781810751206 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |