×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bures6r8r

BURNDY ES6R8R #6-8 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve, Green

Price $3.2238 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES6R8R

Description

RUN/COURSE TAP/DERIVATION ACSR:6(6-1),6 S.B.100%|8 S.B. 100/150% AL & CU: 6 SOL.-6 STR.|8 SOL.-8 STR COLOR/COULEUR: A-BLUE, B-GREEN

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type ES Series Pre-Insulated Service Entrance Compression Connector
Conductor Size 8 AWG Length 2.75 in
Material Aluminum Series ES
Color Blue to Green For Use With Al/Stranded-Cables
UPC 781810420379

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok