![pancxs7014c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266823521.jpg?preset=medium)
PANDUIT CXS70-14-C #14 - #4 AWG Mechanical Connector Lug
Description
One-hole, copper, single barrel, straight fixed tongue lug, #14 - #4 AWG, 1/4 (6.4mm) stud hole.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Lug™ |
Item Name | Mechanical Lug Connector | Type | Single Barrel |
Conductor Type | Copper | Conductor Size | 14-4 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Bolt Size | 1/4 in |
Tongue Size | 1/2 in W x 0.06 in T | Tongue Type | Straight Fixed Tongue |
Temperature Rating | 90 °C | Finish | Other |
Dimensions | 1.28 in L x 1/2 in H | Standards | cULus Listed |
UPC | 074983837304 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |