Abbotsford
bram375075342

W H BRADY 1.015 inch x 0.645 inch BMP51 BMP53 BMP41 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeve Cartridge

Price $216.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M-375-075-342

Description

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.• 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification• Fade-resistant and smudge-proof for superior aesthetic appearance• Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)• All-in-one cartridge includes label supply and R4300 Series ribbon


Specialized — Designed specifically for rigorous cable and wire marking applications

Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil

Efficient — Fast shrinking to save installation time and cost

Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Label Maker Cartridge Type Heat Shrink Tubing
Color Black/Yellow For Use With BMP®41 Label Printer, BMP®51 Label Maker, BMP®53 Label Maker Printers
Standards ASTM D 2671, ASTM E 162M, E 662, G 155, MIL-STD-202, SAE-AS-81531, UL Listed, California Proposition 65 Warning Application For Cable and Wire Marking
UPC 662820999973

Packages

1 - UNIT - 1 80 - UNIT - 80
Customers who bought this item also bought