
PANDUIT Pan-Term® BSV10X-D Vinyl Butt Splice, Yellow
Description
Panduit BSV10X-D Vinyl Insulated Butt Splice. Expanded wire entry designed to accommodate wire with a larger insulation thickness. Designed to splice two solid or stranded wires together to repair or lengthen wires. Internal wire stop assures proper length of insertion into terminal barrel.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Butt Splice | Type | Brazed Seam |
Conductor Size | 12-10 AWG | Length | 1.18 in |
Material | PVC | Connector Type | Expanded |
Voltage Rating | 600 V | Temperature Rating | 221 °F |
Finish | Tin-Plated | Color | Yellow |
Standards | C22.2 No 65, RoHS Compliant | UPC | 074983831050 |
Packages
500 - UNIT - (500) |