Abbotsford
panbsv18xly

PANDUIT BSV18X-LY 22-18 AWG Vinyl Insulated Butt Splice (20/Pack), Red

Price $0.9452 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSV18X-LY

Description

FEATURES AND BENEFITS:• Expanded wire entry designed to accommodate wire with a larger insulation thickness• Designed to splice two solid or stranded wires together to repair or lengthen wires• Brazed seam protects terminal barrel from splitting during the crimp process• UL Listed for use in plenum or air handling spaces per NEC• Internal wire stop assures proper length of insertion into terminal barrel• UL Flammability UL 94V-0, maximum insulation temperature 221°F (105°C)• UL and CSA rated up to 600 V per UL 486C

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Butt Splice Connector Type UL Model, Loose-Piece, Long Sleeve
Conductor Size 22-18 AWG Material Copper
Voltage Rating 600 V Temperature Rating 221 F
Finish Tin Plated Color Red
Standards CSA C22.2 No 65 UPC 074983685530

Packages

50 - UNIT - 50 500 - UNIT - (500)