
ABB 1.12 inch Sta-Kon Non-Insulated Butt Splice Connector, Metallic
Description
STA-KON® Parallel splice made of copper. Wires are laid side by side in the connector, and the connection is made in one crimp. Offer advantages in simplicity of installation and small size. One crimp completes the splice.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Butt Splice Connector | Type | Short Sleeve |
Conductor Size | 6-5 AWG | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 150 °C |
Finish | Electro-Tin Plated | Color | Metallic |
Standards | UL File Number E9809 | UPC | 786210812144 |
Packages
200 - UNIT - (200) | 1000 - UNIT - 1000 |