![mar1shp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395669.jpg?preset=medium)
ABB 1SHP Marrette® 1SHP Set-Screw Vibration Proof/Visible Connection (100/Pack), Black
Description
The Marrette® Set-Screw is a two-piece, pressure type connector, featuring a solid brass insert with a screw-on insulating cap. It’s the perfect choice when changing a motor, adding a circuit, conducting instrument testing or simply lashing-up temporary wiring. Made of rugged, thermoplastic polymer material 150°C rated. Insulator cap locks securely in place to safeguard against accidental loosening in high vibration applications.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Small Set Screw |
Voltage Rating | 600 V | Conductor Size | 18-12 AWG |
Material | Phenolic | Color | Black |
Temperature Rating | 150 °C | For Use With | Circuits upto 600 V and Lighting Fixtures and Signs upto 1000 V |
Standards | UL File Number E9809 | UPC | 067396008768 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 | 7200 - UNIT = 72000 |