Abbotsford
mar2shp

ABB 2SHP Marrette® 2SHP Set-Screw Vibration Proof/Visible Connection (50/Pack), Black

Price $2.1988 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2SHP

Description

The Marrette Set-Screw is a two-piece, pressure type connector, made of rugged thermoplastic polymer, featuring a solid brass insert with a screw-on insulating cap. It’s the perfect choice when changing a motor, adding a circuit, conducting instrument testing or simply lashing-up temporary wiring.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type 2-Piece, Large, Robertson Set Screw
Voltage Rating 600 V Conductor Size 18-10 AWG
Material Phenolic Color Black
Temperature Rating 150 °C For Use With Circuits up to 600 V and Lighting Fixtures and Signs up to 1000 V, Copper Conductor
Standards UL File Number E9809, CSA LR6591, RoHS Compliant UPC 067396008775

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500 3600 - UNIT - 36000