
ABB 0.97 inch Sta-Kon ully Insulated Nylon Female - 250 Series Disconnect, Red
Description
Sta-Kon® female disconnect. Nylon fully insulated with 22-18 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Flag, Straight |
Conductor Size | 22 AWG | Insulation Material | Vinyl |
Material | Brass, Copper | Finish | Electro-Tin Plated |
Color | Red | Barrel Type | Brazed Seam, Serrated |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210856698 |
Packages
1000 - UNIT - (1000) | 10K - UNIT - 10,000 |