
ABB 0.97 inch Sta-Kon Fully Insulated Nylon Female - 250 Series Disconnect (1000/Pack), Blue
Description
Sta-Kon® Female disconnect, 250 series, nylon, full-insulated, accommodates #16-#14 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 1.3 mm² | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Color | Blue | Barrel Type | Brazed Seam, Serrated |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210856803 |
Packages
1000 - UNIT = (1000) | 10K - UNIT - 10000 |