
ABB 31P Marrette Black High Temperature Wire Connector (100/Propak), Black
Description
The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.
Specifications
Brand Name | ABB | Sub Brand | Black®, Marrette® |
Type | High Temperature Wire Connectors | Voltage Rating | 600 V |
Material | Thermoplastic Polymer | Color | Black |
Temperature Rating | 150 degrees C | Standards | UL E9809 |
UPC | 067396008850 |
Packages
1000 - UNIT = (1000) | 2400 - UNIT - 24000 |