
ABB 35P Marrette® Black™ High Temperature Wire Connectors 100/Propak
Description
The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | High Temperature, Twist |
Voltage Rating | 600 V | Conductor Size | 18-8 AWG |
Material | Thermoplastic Polymer | Color | Black |
Mounting | Twist-On | Temperature Rating | 150 °C |
Standards | UL File Number E9809, CSA 6591 | UPC | 067396008843 |
Packages
800 - UNIT = (800) | 2000 - UNIT = 2000 |