![mar33p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140841121.jpg?preset=medium)
ABB 33P Marrette® Black™ High Temperature Wire Connectors 100/Propak
Description
The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | High Temperature |
Voltage Rating | 600 V | Conductor Size | 18-12 AWG |
Material | Phenolic | Color | Black |
Temperature Rating | 150 °C | Standards | UL File Number E9809, CSA 6591 |
UPC | 067396008751 |
Packages
10 - UNIT = 10 | 100 - UNIT = 100 | 1000 - UNIT = (1000) |