![cab10/3ac90cut](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510690000.jpg?preset=medium)
10/3C 600V AC90 Aluminum Armoured Cable, Copper Conductor
Description
AC90 is a flexible interlocked aluminum armoured cable approved for use in open and concealed wiring in dry locations. All AC90 is CSA approved and manufactured with two, three, or four copper conductors insulated with RW90 cross-linked polyethylene rated at 600 volts from #14 to #2 AWG. The bonding conductor is bare copper. AC90 is a cost effective alternative to conduit wiring. AC90 eliminates the need for conduit, fittings and the labour associated with pulling in wire, threading and forming conduit. Multiconductor and special construction AC90 can be manufactured.
Specifications
Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
Type | Flexible, Interlocked | Wire Gauge Size | 10 AWG |
Number of Conductors | 3 | Conductor Material | Copper |
Armor Material | Aluminum | Voltage Rating | 600 V |
Outside Diameter | 0.348 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.03 in | Amperage Rating | 40 A |
Color Code | Black/Red/White | Weight | 269 kg/km |
Temperature Rating | 90 °C | Standards | CSA 109933, CSA C22.2 No. 51, No. 38 and No. 2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 |
Application | For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations |
Packages
150 - UNIT - 150 | 300 - UNIT - 300 |