
250/1C ACWU90 Aluminum Cable
Description
ACWU90 cable with its interlocked aluminum armor and PVC jacket is designed for direct burial, wet locations or encased in concrete. The outer PVC jacket on ACWU90 makes this durable and rugged cable assembly approved for use in Class 1 Zone 1 and 2, and Classes 2 and 3, Divisions 1 and 2 hazardous locations.
Specifications
Brand Name | Priority Wire & Cable | Item Name | ACWU Armored Cable |
Type | Interlocked | Wire Gauge Size | 250 kcmil |
Number of Conductors | 1 | Stranded/Solid | Stranded |
Conductor Material | Aluminum | Armor Material | Aluminum |
Jacket Color | Black | Voltage Rating | 600 V |
Outside Diameter | 28 mm | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 1.52 mm | Jacket Material | PVC |
Temperature Rating | -40 to 90 °C | Standards | CSA C22.2 No. 51, FT-4, AG-14 |
Application | Ventilated, Non-Ventilated and Ladder Type Cable Trays in Dry Or Wet Locations Applications |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 |