
DISTRI LITE 6 inch 20W 120-277V 3000K APX610 APEX Series High Performance LED Recessed Fixture, White
Description
This high performance LED recessed downlight comes with a pressure-fit spring clips for an easy installation. Integrated LED technology offers low-energy, long lasting performance with outstanding light outputs up to 2500 lumens. The polycarbonate 60 degree reflector is designed for maximum reflection efficiency. The deep regressed diffuser is designed to eliminate the glare from the high powered LED. It is available with a White or Chrome reflector. The body is constructed of die cast aluminum in 3”, 4”, 6” & 8” trim sizes with a junction box manufactured in aluminum extrusion. Designed to replace existing CFL/PL, fluorescent or incandescent fixtures. Well adapted for any new, remodel or old commercial applications. For easy and quick installation, the unit comes with pressure-fit spring clips, quick connect wire connectors and IC rated. It features a 0-10V dimmable driver (120-277V).
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Recessed Downlight Fixture | Type | High Performance, Dimmable |
Voltage Rating | 120 V, 0 - 10 V Dimming | Fixture Wattage | 20 W |
Lamp Type | LED | Ceiling Opening | 6-1/2 in |
Housing Material | Die-Cast Aluminum | Series | Apex |
Amperage Rating | 0.1682 A | Lamp Wattage | 20 W |
Beam Angle | 60° | Recessed Trim Type | 6 in Baffle |
Average Life | 45000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | > 80 | Lumens | 1660 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 7.28 in dia x 3-1/2 in H | Includes | Pressure Fit Spring Clips and Quick Connect Wire Connectors |
Standards | CSA Certified, Energy Star Certified | Application | For Any New, Remodel or Old Commercial Applications |
UPC | 775110016356 |
Packages
6 - UNIT - (6) |