Abbotsford
Final sale
ndrmphb300

DISTRI LITE 3.25 inch Hole Diameter MPHB Series Mounting Plate with Adjustable Hanger Bars

Inventory
Unavailable for order at Abbotsford
Manufacturer:DISTRI LITE
Manufacturer #:MPHB-300

Description

Versatile mounting plate allows installation of all models of re-model, open trim housings, Razor series or Edge series. Ideal for open ceilings with no insulation, soffits, new constructions or acoustic tiles Adjustable mounting bars included, allows for installation between 13.00" (320mm) and 26.00"(660mm) openings.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Mounting Plate Length 8-1/2 in
Width 6-1/2 in Height 1 in
Hole Size 3-1/4 in Includes Adjustable Hanger Bars
Application Open Ceilings with No Insulation, Soffits, New Constructions or Acoustic Tiles UPC 775110012822

Packages

20 - UNIT -(20)
Customers who bought this item also bought