
STANPRO 3W 6-12VDC N Series Double Head PAR18 LED Mini Remote, Black
Description
The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.
Specifications
Brand Name | Stanpro | Item Name | Double Remote Lamp Head |
Type | Mini, Adjustable | Housing Color | Black |
Voltage Rating | 6 - 12 VDC | Lamp Wattage | 3 W |
Dimensions | 2.8 in OD x 9.35 in L x 4.43 in H | Lamp Type | LED PAR18/MR16 |
Mounting | Junction Box | Series/Model | N |
Housing Material | Plastic | Standards | CSA Certified |
Packages
1 - UNIT - 1 |