Abbotsford
hoff44gcpnk

HOFFMAN 4 inch x 4 inch Closure Plate Lay-In Wireway without Knockouts, Gray

Price $13.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44GCPNK
Documents Documents

Description

Closure plate, without knockouts, 16 gauge or 14 gauge steel, ANSI 61 grey polyester powder paint finish inside and out over pretreated surfaces, It is used to close the end of a wireway section or run.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Closure Plate without Knockout Material Steel
Type Closure Plate Color Light Gray
Finish Painted Dimensions 102 mm W x 102 mm H
Application Closes the End of a Wireway Section or Run UPC 783510528201

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok