Abbotsford
phimh400ued2812pk

PHILIPS LIGHTING 426023 400W 135V Philips Switch Start Metal Halide Standard Lamp, Clear

Price $48.95 / EA Eco fees: $1.10
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:426023

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MH400/U/ED28 12PK Bulb Shape ED28
Bulb Base E39 Mogul Wattage 400 W
Lumens 36000 lm Color Temperature 4000 K
Light Color 640 Cool White Color Rendering Index (CRI) 65
Voltage Rating 135 V Bulb Color/Finish Clear
Operating Position Universal Diameter 88.9 mm
Maximum Overall Length 211.15 mm Application General Lighting
UPC 046677426026

Packages

12 - UNIT - (12) 288 - SKID - 288
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok