Abbotsford
burbgbl10

BURNDY BGBL1/0 8-1/0AWG Aluminum 14-1/0 AWG Solid/Stranded Copper Burndy Lay-In Mechanical Terminal Lug

Price $14.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BGBL1/0

Description

Aluminum Lay-in Lug, 1/0-14 AWG, 3/8" Stud, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Lay-In Lug Type BGBL
Conductor Type Stranded Conductor Size 14-1/0 AWG Stranded
Stud Size 3/8-24 Material High Strength 6061-T6 Aluminum
Conductor Material Aluminum and Copper Tongue Size 0.8 in L x 0.63 in W x 0.19 in T
Dimensions 1.63 in L x 1.16 in H Mounting Hole Size 0.28 in
Finish Electro-Tin Plated Temperature Rating 90 °C
Standards UL 486, AL9CU Rated, CSA Certified, RoHS Compliant Application For Copper And Aluminum Conductor Combinations Up To 90 DEG C, 600 Volt Applications
UPC 781810124840

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok