
RACK-A-TIERS 51000 Exploding Garbage Can
Description
This collapsible trash container, featuring an internal support spring that springs into action, is made of heavy duty, tear resistant polytuf fabric. Features: Size of 19 x 24 when open. Size of 1 1/2 x 24 when collapsed.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Garbage Can |
Type | Exploding, Collapsible | Dimensions | 19 x 24 in (Open), 1-1/2 x 24 in (Closed) |
Material | Tear Resistant Polytuf Fabric | Color | Black |
Cover Type | Open | UPC | 625912510005 |
Packages
6 - UNIT - (6) |