Abbotsford
kln450999

KLEIN TOOLS 450-999 Replacement Blade, Cutting Mechanism for Hook and Loop Tape Dispenser

Price $26.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-999
Documents Documents

Description

The Replacement Blade and Cutting Mechanism ensures that optimal cutting performance is retained throughout the life of Klein's Hook and Loop Tape Dispenser (Cat. No. 450-900). Replacing the mechanism is easy and ensures excellent cutting performance of the hook and loop tape throughout the life of the dispenser. Hook and Loop Tape Dispenser (Cat. No. 450-900) sold separately.


Replacement blade and cutting mechanism for Klein's Hook and Loop Tape Dispenser (Cat. No. 450-900)

Replacement of blade and cutting mechanism is easy to complete and ensures excellent cutting performance of hook and loop tape throughout the life of the dispenser

Spring loaded cutting mechanism conveniently returns to the open position after completion of a cutting action

Includes replacement blade and cutting mechanism assembly and replacement fasteners

Blade and Cutting Mechanism in Klein's Hook and Loop Tape Dispenser facilitates the cutting of hook and loop tape to create custom-length cable ties

This item is the Replacement Blade and Cutting mechanism only (Cat. No. 450-999) Hook and Loop Tape Dispenser (Cat. No. 450-900) sold separately

Replacement rolls of Hook and Loop Tape (Cat. Nos. 450-950, 450-960) are available and sold separately

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Length 2 in Width 1.6 in
Thickness 2.2 in Material Plastic/Steel
For Use With 450-900 Hook and Loop Tape Dispenser UPC 092644584008

Packages

1 - UNIT - 1