
ABB 1/8 inch Raised Non-Metallic Extension Ring, Gray
Description
FEATURES:- Raised 1/8 Inch- Material: Non-Metallic- Application: For use with non-metallic boxes- Color: Gray
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Extension Ring/Vapor Barrier | Type | Non-Metallic |
Height | 1/8 in | Raised | 1/8 in |
Material | Plastic | Color/Finish | Gray |
For Use With | Non-Metallic Boxes | Application | For use with non-metallic boxes |
UPC | 772197000193 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) | 450 - UNIT - 450 |